Shop All Trailer & Towing Accessories
Mo-Clamp
Clamp Flash, 3 tons
Mfr # 451
Zoro # G7105598
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Type Flash Clamp 3-Ton
- Material Heat Treated Steel
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 451
- Zoro # G7105598
- UPC # 842729006563
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 1/2" |
Length | 8" |
Details
Type | Flash Clamp 3-Ton |
Item | Clamp Flash,3 tons |
Material | Heat Treated Steel |
Description
Clamp Flash,3 tons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3197)
- WALKER EXHAUST EXHAUST TAIL PIPE (54890)
- MAIN FILTER NAPA 7881 Hydraulic Filter Replacement (MF0060198)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- MO-CLAMP Tool Board with Tools, Deluxe, 30 pcs. (5013)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- MO-CLAMP Nylon Sling (6300)
- MO-CLAMP Panel Puller (1250)
- MO-CLAMP Pull Plates, 1-1/2" (802)
- EMPI AXLES/BOOTS Mounting Plate (3130-31), 00-3190-0 (00-3190-0)
- Mo-Clamp Trailer & Towing Accessories