Shop All Trailer & Towing Accessories
Mo-Clamp
Centerline Gauge Deluxe
Mfr # 7200
Zoro # G7108599
Free Shipping & Returns
$2,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mfr. No. 710161 8" (203mm) Vertical Scale; Mfr. No. 710163 16" (406mm) Vertical Scale and Mfr. No. 710164 24" (610mm) Vertical Scale are Included; Instruction manual
- Application Measures Automatic Centerline for all Vehicles, Foreign and Domestic, with Exceptional Reliability and Accuracy
- Material Cast aluminum
- Type Deluxe Centerline Gauge Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 7200
- Zoro # G7108599
- UPC # 842729003951
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Includes | Mfr. No. 710161 8" (203mm) Vertical Scale; Mfr. No. 710163 16" (406mm) Vertical Scale and Mfr. No. 710164 24" (610mm) Vertical Scale are Included; Instruction manual |
Application | Measures Automatic Centerline for all Vehicles, Foreign and Domestic, with Exceptional Reliability and Accuracy |
Material | Cast aluminum |
Type | Deluxe Centerline Gauge Set |
Item | Centerline Gauge Deluxe |
Description
Centerline Gauge Deluxe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X20Ft 10,000 lb Tow Strap w/ Forged Safety Snap Hook Bulk (59301)
- PROTO TORQUE ADAPTER 3/8DR 9/16 (PO5118)
- SPEC-D TUNING 14-15 Chevrolet Silverado 1500 Projector Headlights (2LHP-SIV14JM-C-SQ-RS)
- A & I PRODUCTS Boot, Hydraulic Spring 3" x5" x1" (A-887654M1)
- MO-CLAMP G Clamp (5800)
- MO-CLAMP Nylon Sling (6300)
- MO-CLAMP Door Post Puller/Twister (5616)
- MO-CLAMP Hinge Plate (5623)
- MO-CLAMP Pull Plate Kit (805)
- MO-CLAMP Welded Double Clevis (4145)
- TIE DOWN MARINE Bracket-Bol10Glpr, #81215 (81215)
- Mo-Clamp Trailer & Towing Accessories