Shop All Trailer & Towing Accessories
Mo-Clamp
Cable Sling
Mfr # 6350
Zoro # G7100725
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Can Be Used As A Choker
- Type Cable Sling
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mo-Clamp
- MFR # 6350
- Zoro # G7100725
- UPC # 842729024352
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 36" |
Details
Application | Can Be Used As A Choker |
Type | Cable Sling |
Item | Cable Sling |
Description
Cable Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PERKINS 2873K632 STARTER (2873K632 STARTER)
- SEACHOICE 2 Position Push Button Starter/Horn Switch (11781)
- DAYCO Tension Pulley, Industry Number 89007 (89007)
- SEACHOICE SS Replacement Hinges For Igloo Coolers 28 to 162 QT (2 Per Pack) (76891)
- MO-CLAMP Hinge Plate (5623)
- MO-CLAMP Welded Double Clevis (4145)
- MO-CLAMP Door Post Puller/Twister (5616)
- MO-CLAMP Nut and Bolt, 3/4" x 5" (5130)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP Pull Plate Kit (805)
- REESE Draw Bar, 6000 lb, 9 In, Reese Towpower (7060800)
- Mo-Clamp Trailer & Towing Accessories