Shop All Trailer & Towing Accessories
Mo-Clamp
Bolt Puller
Mfr # 1340
Zoro # G7103979
Free Shipping & Returns
$85.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Up to a 2.5 Ton Pull
- Length 6"
- Type Bolt Puller
- Accessory Type Bolt Puller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 1340
- Zoro # G7103979
- UPC # 842729028770
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 6" |
Details
For Use With | Up to a 2.5 Ton Pull |
Item | Bolt Puller |
Type | Bolt Puller |
Accessory Type | Bolt Puller |
Description
Bolt Puller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 14-18 RAM PROMASTER VAN REAR GRIP STEP BRACKET PACKAGE ONLY (401478)
- VELVAC Flat Glass Replacement Kit for GM Mirror (709770)
- SKF V-Ring Seal (400650)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- MO-CLAMP Hinge Plate (5623)
- MO-CLAMP Pull Plate Kit (805)
- MO-CLAMP Nut and Bolt, 3/4" x 5" (5130)
- MO-CLAMP Pull Plates, 1-1/2" (802)
- MO-CLAMP Tool Board with Tools, Deluxe, 30 pcs. (5013)
- MO-CLAMP Plates, 3" (803)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- Mo-Clamp Trailer & Towing Accessories