Shop All Trailer & Towing Accessories
Mo-Clamp
Bolt and Nut, 5/8"
Mfr # 5350
Zoro # G7105117
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bolt and Nut
- For Use With Mfr. No. 0300
- Size (In.) 5/8" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 5350
- Zoro # G7105117
- UPC # 842729023485
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" x 3" |
Details
Type | Bolt and Nut |
For Use With | Mfr. No. 0300 |
Item | Bolt and Nut,5/8" |
Description
Bolt and Nut,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Motorcraft, Gl8829 Alternator (GL-8829 ALTERNATOR)
- DISCO Worm Gear Hose Clamps #4 Mini 1/4-5/8" Clamp Rng (10889PK)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set, Steel, 4 pcs. (8083)
- MOOG Steering Tie Rod End - Left Outer, ES2110R (ES2110R)
- MO-CLAMP Nut and Bolt, 3/4" x 5" (5130)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP Welded Double Clevis (4145)
- MO-CLAMP Panel Puller (1250)
- MO-CLAMP Nylon Sling (6300)
- MO-CLAMP Pull Plate Kit (805)
- REESE Wheel Chock, 8-1/4 In, PK2, REESE TOWPOWER (7000100)
- Mo-Clamp Trailer & Towing Accessories