Shop All Candy
M&Ms
SUP Party Bag Peanut, 38 oz Bag, PK2
Mfr # 32437
Zoro # G900918204
product price: $69.19
/pk 2, $34.60/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.65 lbs
- Features Contains Dairy, Contains Nuts
- Standards Contains Nuts
- Capacity 42 oz
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 2.65 lbs |
Features | Contains Dairy, Contains Nuts |
Standards | Contains Nuts |
Capacity | 42 oz |
Packing Type | Bag |
Flavor | Peanut |
Item | Candy Bars |
Description
Made with real milk chocolate, roasted peanuts and colorful candy shells. Delicious treat with a satisfying, nutty crunch. Perfect for parties and celebrations of all kinds, these tasty candies are a great addition to candy buffets and party favor bags. Grab a bag for your next celebration, for the office, to bake with or to stock up your pantry.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNYDERS OF HANOVER Snyder's Of Hanover Milk Chocolate Pretzel Dip 5 oz., PK8 (110571)
- BACK TO NATURE Back To Nature Gluten Free Multiseed Rice Thin Cracker 4 oz. Box, PK12 (87013204)
- CRESTWARE Ladle, 3 oz., 12 in. L (NY11)
- BLUE DIAMOND Blue Diamond Nut-Thins Hint Of Sea Salt, PK12 (05278)
- M&MS M&M's Caramel Sharing Size 2.83 oz., PK144 (328996)
- M&MS M&M's Caramel Singles 1.41 oz., PK288 (328993)
- M&MS M&M's King Size Peanut Butter 2.83 oz., PK144 (239479)
- M&MS M&M's Milk Chocolate Mini 25lbs (108280)
- M&MS M&M's Milk Chocolate M&M Mini Tubes 1.08 oz., PK288 (108283)
- M&MS M&M's Peanut Xl Stand Up Pouch 38 oz., PK6 (400823)
- M&MS M&M's Fun Size Milk Chocolate 20lbs (307744)
- M&Ms Snacks & Sweets