Mmf

MMF 28804 Am Chain - Riter Pen - Black Ink


product price: $36.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mmf
  • MFR # 28804
  • Zoro # G504169712
  • Country of Origin China
  • Category Pens

Description

MMF Industries is a world-class supplier of security, cash handling and metal products serving the financial, office products, retail, and hospitality industries. Our growth has come from consistently supplying long-lasting, reliable products under the MMF Industries and STEELMASTER brands. With production facilities in Wheeling IL and Bristol, TN, MMF Industries remains committed to offering many products that are made in the USA. We are also working smart and green--committed to manufacturing products that minimize our impact on the environment. Our integrity, service, value and uncompromising quality keep MMF Industries ahead of the competition. MMF Industries- 50 Years Experience in the Banking and Office Products Industries. MMF Industries offers our customers a full array of office and banking products. Available through office supply distributors, office supply retailers, financial suppliers, and online retailers, the MMF Industries name stands for quality. Produced in the USA and overseas, it is our product consistency and reliability that keep our customers coming back. The MMF Industries Product Line includes: Currency Straps and Coin Wraps. Coin Trays and Sorting Systems. Currency Racks. Bags, Wallets, and Sacs. Security Pens. Signage. Accessories. MMF Industries Superior Quality - Superior Performance.
  • Antimicrobial protection pen with round adhesive backed base, originating from a naturally - occurring silver technology that prevents bacterial and fungal growth on the surface of the pen.
  • This long lasting protection evolves from an environmentally friendly technology and is EPA and .
  • Pen features ergonomic, tapered design for writing use, metal tip to prevent cracking, and metal band in center for easy disassembly during refills.
  • Swivel socket and pen holder are constructed of chromeplated metal for the look and feel of expensive pen sets and the strength to withstand daily abuse.
  • Hard rubber base will not crack or break and is backed with double - coated adhesive to provide a strong bond to counters.
  • Ball chain extends to length of 26in for maximum desk coverage.
  • Chain - riter pens use standard refills, point thickness fine point.
  • Tether style - ball chain, color black ink.
  • Pen and base color - black.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.