Mmf

MMF 231031706 Shipping Bag 11 Inches X 17.5 Inches Duck Flat - Natural


product price: $21.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MMF Industries is a world-class supplier of security, cash handling and metal products serving the financial, office products, retail, and hospitality industries. Our growth has come from consistently supplying long-lasting, reliable products under the MMF Industries and STEELMASTER brands. With production facilities in Wheeling IL and Bristol, TN, MMF Industries remains committed to offering many products that are made in the USA. We are also working smart and green--committed to manufacturing products that minimize our impact on the environment. Our integrity, service, value and uncompromising quality keep MMF Industries ahead of the competition. MMF Industries- 50 Years Experience in the Banking and Office Products Industries. MMF Industries offers our customers a full array of office and banking products. Available through office supply distributors, office supply retailers, financial suppliers, and online retailers, the MMF Industries name stands for quality. Produced in the USA and overseas, it is our product consistency and reliability that keep our customers coming back. The MMF Industries Product Line includes: Currency Straps and Coin Wraps. Coin Trays and Sorting Systems. Currency Racks. Bags, Wallets, and Sacs. Security Pens. Signage. Accessories. MMF Industries Superior Quality - Superior Performance. Keep your high volume loose change organized and easy to transport for deposit, ideal for banks, supermarkets, casinos, game arcades, toll collection, hotels, retail shops, vending machines, armored car, currency exchanges, laundromats, and ATM machines, size 11W x 17.5H in., custom imprint standard, type cotton duck flat - bottom coin shipping bag, color natural, material cotton canvas 10 oz.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.