Mmf

MMF 201920003 Unitag 200 Key Cabinet - Sand


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mmf
  • MFR # 201920003
  • Zoro # G503877441
  • Country of Origin United States
  • Category Key Cabinets

Description

MMF Industries is a world-class supplier of security, cash handling and metal products serving the financial, office products, retail, and hospitality industries. Our growth has come from consistently supplying long-lasting, reliable products under the MMF Industries and STEELMASTER brands. With production facilities in Wheeling IL and Bristol, TN, MMF Industries remains committed to offering many products that are made in the USA. We are also working smart and green--committed to manufacturing products that minimize our impact on the environment. Our integrity, service, value and uncompromising quality keep MMF Industries ahead of the competition. MMF Industries- 50 Years Experience in the Banking and Office Products Industries. MMF Industries offers our customers a full array of office and banking products. Available through office supply distributors, office supply retailers, financial suppliers, and online retailers, the MMF Industries name stands for quality. Produced in the USA and overseas, it is our product consistency and reliability that keep our customers coming back. The MMF Industries Product Line includes: Currency Straps and Coin Wraps. Coin Trays and Sorting Systems. Currency Racks. Bags, Wallets, and Sacs. Security Pens. Signage. Accessories. MMF Industries Superior Quality - Superior Performance. Quality-constructed cabinet is made of durable heavy-gauge steel with scratch and chip-resistant pearl finish. Cabinets feature piano-hinged doors and key panels so they open and close easily. Door-mounted disc tumbler lock comes with two keys. Predrilled holes and mounting hardware (included) for easy wall mounting or attachment to partition hangers.
  • Type: Single-Tag Key Cabinet.
  • Key Capacity: 200 Key.
  • Dimensions: 16-1/2" W x 20-1/8" H x 4-7/8" D.
  • Locking Method: Single Key Lock.
  • Color: Sand.
  • Material: Heavy-Gauge Steel.
  • Keep track of your loaner keys and organize your business.
  • Perfect for offices rental management facilities management storage facilities fleet trucks and auto rentals.
  • Key Tags Included.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.