Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Zippered Cash Bag, 6x11, Blue (Discontinued)
Mfr # 2340416W38
Zoro # G0676094
This Product is Discontinued
Key Features
- Color Blue
- Width 11 in
- Material vinyl
- Height 6 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 2340416W38
- Zoro # G0676094
- UPC # 785411061306
- Country of Origin Unknown
- Category Currency Holders
Dimensions
Width | 11 in |
Height | 6 in |
Depth | 1/2 in |
Details
Item | Zippered Cash Bag |
Color | Blue |
Material | vinyl |
Description
Zippered Cash Bag, Material Vinyl, Height 6 in, Width 11 in, Depth 1/2 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.