Shop All Magazine Racks
This Product is Discontinued
Mmf Industries
Soho Magazine Rack, 6 Pocket, Silver (Discontinued)
Mfr # 264331150
Zoro # G1465480
This Product is Discontinued
Key Features
- Color Silver
- Height 31"
- Width 10.5"
- Depth 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 264331150
- Zoro # G1465480
- UPC # 078541168763
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 31" |
Width | 10.5" |
Depth | 1" |
Details
Item | Soho Magazine Rack,6 Pocket,Silver |
Color | Silver |
Material | Steel |
Recycled Content | 0.5 |
Description
Soho Magazine Rack,6 Pocket,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.