Shop All Portable Safes
This Product is Discontinued
Mmf Industries
Security Safe, 1 cu ft, 11.75 lb, Digital Keypad Lock (Discontinued)
Mfr # 22104
Zoro # G3717099
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 5 1/4 in
- Safe Sub-Category Compact and Portable
- Outside Width 12 5/8 in
- Outside Depth 10 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 22104
- Zoro # G3717099
- UPC # 078541221048
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 5 1/4 in |
Outside Width | 12 5/8 in |
Outside Depth | 10 1/2 in |
Inside Width | 11 5/8 in |
Inside Height | 4 in |
Door Opening Width | 12 3/4 in |
Door Opening Height | 9 7/8 in |
Inside Depth | 8 15/16 in |
Description
Portable Safe, Color Black, Net Weight 11.75 lb, Capacity 1 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Override Key, Number of Bolts 0, Outside Height 5 1/4 in, Outside Width 12 5/8 in, Outside Depth 10 1/2 in, Inside Height 4 in, Inside Width 11 5/8 in, Inside Depth 8 15/16 in, Door Opening Height 9 7/8 in, Door Opening Width 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.