Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Security Box, Sand, 12-3/4x8-1/4x4 (Discontinued)
Mfr # 221614003
Zoro # G1660391
This Product is Discontinued
Key Features
- Color Sand
- Width 12 3/4 in
- Number of Compartments 1
- Lock Style Key Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 221614003
- Zoro # G1660391
- UPC # 785412140338
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 12 3/4 in |
Height | 4 in |
Depth | 8 1/4 in |
Details
Item | Security Box |
Color | Sand |
Number of Compartments | 1 |
Lock Style | Key Lock |
Material | Steel |
Includes | Key Lock |
Description
Security Box, Number of Compartments 1, Material Steel, Lock Style Key Lock, Color Sand, Height 4 in, Width 12 3/4 in, Depth 8 1/4 in, Includes Key Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.