Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Rolled Coin Storage Tray, Orange (Discontinued)
Mfr # 211012516
Zoro # G1678607
This Product is Discontinued
Key Features
- Denomination Quarters
- Capacity 100
- Width 10 1/4 in
- Color Orange
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 211012516
- Zoro # G1678607
- UPC # 785412125588
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 10 1/4 in |
Height | 1 in |
Depth | 3 1/8 in |
Details
Item | Rolled Coin Storage Tray |
Denomination | Quarters |
Capacity | 100 |
Color | Orange |
Material | Aluminum |
Description
Rolled Coin Storage Tray, Denomination Quarters, Capacity 100, Orange, Material Aluminum, Height 1 in, Width 10 1/4 in, Depth 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.