Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Rolled Coin Storage Tray, Green (Discontinued)
Mfr # 211011002
Zoro # G3304725
This Product is Discontinued
Key Features
- Denomination Dimes
- Capacity 100
- Width 7 1/2 in
- Color Green
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 211011002
- Zoro # G3304725
- UPC # 785412110256
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 7 1/2 in |
Height | 1 5/16 in |
Depth | 3 1/8 in |
Details
Item | Rolled Coin Storage Tray |
Denomination | Dimes |
Capacity | 100 |
Color | Green |
Material | Aluminum |
Description
Rolled Coin Storage Tray, Denomination Dimes, Capacity 100, Green, Material Aluminum, Height 1 5/16 in, Width 7 1/2 in, Depth 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.