Shop All Security Seals
Mmf Industries
Pull-Tight Seals, Nmbrd, 8", Green, PK250
Mfr # 240154002
Zoro # G1465237
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mmf Industries
- MFR # 240154002
- Zoro # G1465237
- UPC # 078541173712
- Country of Origin United States
- Category Security Seals
Details
Security Seal Type | Pull Tight Seals |
Item | Pull-Tight Seals,Nmbrd,8",Green,PK250 |
Cable Type | Adjustable |
Description
Pull-Tight Seals, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color (038916)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- SCOTCH Preprinted Message Tape, 1-7/8"x109Yrds, 36RLPK, RDWE (MMM3771CT)
- PARTNERS BRAND Pull Tight Seals, 12", Yellow, 100/Case (SE1005Y)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- ICONEX Tamper Seal Label, 1.88 x 6, Red/White, PK2000 (ICX90232497)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Green, Pk250 (061RIML128PPGR)
- VESTIL Red Polypropylene Security Seal, 14.25" (SECS-B9-RD)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- Mmf Industries Security Seals