Shop All Document Holders
This Product is Discontinued
Mmf Industries
Organizer with Handles, 4 Slots (Discontinued)
Mfr # 2644510A3
Zoro # G1465121
This Product is Discontinued
Key Features
- Material Steel
- Color Granite
- Width 7.3"
- Height 7.5"
- Features Scratch Resistant, Chip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 2644510A3
- Zoro # G1465121
- UPC # 078541159693
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 7.3" |
Height | 7.5" |
Depth | 12" |
Details
Item | Organizer with Handles,4 Slots |
Material | Steel |
Color | Granite |
Features | Scratch Resistant, Chip Resistant |
Description
Organizer with Handles,4 Slots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.