Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Night Deposit Bag, 8-1/2x11x1/2, Navy (Discontinued)
Mfr # 2330981W08
Zoro # G0861691
This Product is Discontinued
Key Features
- Color Navy
- Width 11 in
- Material vinyl
- Height 8 1/2 in
- Includes (2) Keys, Lock, Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 2330981W08
- Zoro # G0861691
- UPC # 785411908878
- Country of Origin Mexico
- Category Currency Holders
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Depth | 1/2 in |
Details
Item | Locking Security Bag |
Color | Navy |
Material | vinyl |
Includes | (2) Keys, Lock, Window |
Application | Transporting, Document, Storage |
Description
Locking Security Bag, Material Vinyl, Height 8 1/2 in, Width 11 in, Depth 1/2 in, Color Navy, Includes (2) Keys, Lock, Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.