Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Night Deposit Bag, 8-1/2x11x1/2, Blue (Discontinued)
Mfr # 2330881W08
Zoro # G1765206
This Product is Discontinued
Key Features
- Color Blue
- Width 11 in
- Material Cotton
- Includes 2 Keys, Lock, Window
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 2330881W08
- Zoro # G1765206
- UPC # 785411808888
- Country of Origin Mexico
- Category Currency Holders
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Depth | 1/2 in |
Details
Item | Night Deposit Bag |
Color | Blue |
Material | Cotton |
Includes | 2 Keys, Lock, Window |
Application | Document, Storage, Transporting |
Description
Night Deposit Bag, Material Cotton, Height 8 1/2 in, Width 11 in, Depth 1/2 in, Color Blue, Includes 2 Keys, Lock, Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.