Shop All Key Cabinets
Mmf Industries
Drop-In Key Control Box, Keyed Different
Mfr # 201980001
Zoro # G1464799
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Height 7-1/4"
- Type Drop-In Key Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 201980001
- Zoro # G1464799
- UPC # 078541379015
- Country of Origin United States
- Category Key Cabinets
Dimensions
Height | 7-1/4" |
Details
Material | Steel |
Color | Gray |
Type | Drop-In Key Control |
Item | Drop-In Key Control Box,Keyed Different |
Description
Drop-In Key Control Box,Keyed Different
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- DON-JO Don-Jo: Thin Panel UL Door Viewer Satin Chrome (DNJ-ULDV-50-626)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Red)
- GEAR KEEPER Key Retractor, Caribener Hook, 36inL (RT5-5801)
- C-LINE PRODUCTS Breakaway Lanyards, Blk, Swivel Hook, PK12 (89511)
- ASP ASP:Lexus long key keying kit (ASP-A-30-110)
- GLOBAL INDUSTRIAL Key Cabinet, Electronic, 48 Keys, 12x4x17-3/4, Sand (270299)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- ZORO SELECT 80 unit capacity Steel Key Cabinet (33J858)
- GEAR KEEPER Key Retractor, Spring Clip, 36inL (RT5-5803)
- Mmf Industries Key Cabinets