Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Currency Bag19x12, Natural (Discontinued)
Mfr # 2310319W06
Zoro # G0266357
This Product is Discontinued
Key Features
- Width 12 in
- Color natural
- Material Canvas
- Height 19 in
- Application Transporting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 2310319W06
- Zoro # G0266357
- UPC # 785411319032
- Country of Origin Mexico
- Category Currency Holders
Dimensions
Width | 12 in |
Height | 19 in |
Details
Item | Currency Bag |
Color | natural |
Material | Canvas |
Application | Transporting |
Description
Currency Bag, Material Canvas, Height 19 in, Width 12 in, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.