Shop All Pens
This Product is Discontinued
Mmf Industries
Counter Pen, Wedgy Cord, Black (Discontinued)
Mfr # 28408
Zoro # G4698821
This Product is Discontinued
Key Features
- Ink Color Blue
- Barrel Color Black
- Features Spring Loaded Clip, Antimicrobial
- Green Certification or Other Recognition EPA
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 28408
- Zoro # G4698821
- UPC # 078541284081
- Country of Origin China
- Category Pens
Dimensions
Overall Length | 5.8" |
Details
Ink Color | Blue |
Item | Security Cord Pen |
Barrel Color | Black |
Features | Spring Loaded Clip, Antimicrobial |
Green Certification or Other Recognition | EPA |
Point Type | Medium |
Material | Metal - Tip |
Standards | FDA |
Pen Ink Color | Black |
Description
Counter Pen,Wedgy Cord,Black, Pen Ink Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.