Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Coin Tray, 9-3/4x7-5/8x1-5/8 (Discontinued)
Mfr # 221611003
Zoro # G3188902
This Product is Discontinued
Key Features
- Denomination Dimes, Half Dollars, Nickels, Pennies, Quarters, Silver Dollars
- Width 9 3/4 in
- Color Sand
- Material Plastic
- Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mmf Industries
- MFR # 221611003
- Zoro # G3188902
- UPC # 785412160374
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 9 3/4 in |
Height | 1 5/8 in |
Depth | 7 5/8 in |
Details
Item | Coin Tray |
Denomination | Dimes, Half Dollars, Nickels, Pennies, Quarters, Silver Dollars |
Color | Sand |
Material | Plastic |
Shop By | Closeouts |
Description
Coin Tray, Denomination Dimes, Half Dollars, Nickels, Pennies, Quarters, Silver Dollars, Sand, Material Plastic, Height 1 5/8 in, Width 9 3/4 in, Depth 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.