Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Coin Tray, 8x3-1/2x1-1/2 (Discontinued)
Mfr # 211010107
Zoro # G0865067
This Product is Discontinued
Key Features
- Denomination Pennies
- Color Red
- Capacity 10
- Width 8 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 211010107
- Zoro # G0865067
- UPC # 785412101728
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 8 in |
Height | 1 1/2 in |
Depth | 3 1/2 in |
Details
Item | Coin Tray |
Denomination | Pennies |
Color | Red |
Capacity | 10 |
Material | Aluminum |
Description
Coin Tray, Denomination Pennies, Capacity 10, Red, Material Aluminum, Height 1 1/2 in, Width 8 in, Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.