Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Coin Tray, 6-1/4x3-5/8x1-7/8 (Discontinued)
Mfr # 221477703
Zoro # G1242087
This Product is Discontinued
Key Features
- Denomination Dimes, Half Dollars, Nickels, Pennies, Quarters
- Capacity $100, $20, $5, $50
- Width 6 1/4 in
- Color Sand
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 221477703
- Zoro # G1242087
- UPC # 785412077382
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 6 1/4 in |
Depth | 3 5/8 in |
Height | 1 7/8 in |
Details
Item | Coin Tray |
Denomination | Dimes, Half Dollars, Nickels, Pennies, Quarters |
Capacity | $100, $20, $5, $50 |
Color | Sand |
Material | Plastic |
Description
Coin Tray, Denomination Dimes, Half Dollars, Nickels, Pennies, Quarters, Capacity $100, $20, $5, $50, Sand, Material Plastic, Height 1 7/8 in, Width 6 1/4 in, Depth 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.