Shop All Currency Holders
This Product is Discontinued
Mmf Industries
Cash Box, Gray, 11-1/4x7-1/2x2 (Discontinued)
Mfr # 221618001
Zoro # G0942864
This Product is Discontinued
Key Features
- Width 11 1/4 in
- Number of Compartments 6
- Color Gray
- Lock Style Key Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 221618001
- Zoro # G0942864
- UPC # 785412180174
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11 1/4 in |
Depth | 7 1/2 in |
Height | 2 in |
Details
Item | Cash Box |
Number of Compartments | 6 |
Color | Gray |
Lock Style | Key Lock |
Material | Steel |
Includes | (2) Keys and a Tray |
Description
Cash Box, Number of Compartments 6, Material Steel, Lock Style Key Lock, Color Gray, Height 2 in, Width 11 1/4 in, Depth 7 1/2 in, Includes (2) Keys and a Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.