Shop All Magazine Racks
This Product is Discontinued
Mmf Industries
Adjustable Steel Book Rack, Black (Discontinued)
Mfr # 26413BRBLA
Zoro # G1464318
This Product is Discontinued
Key Features
- Construction Steel
- Color Black
- Number of Compartments 6
- Height 8 13/16 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 26413BRBLA
- Zoro # G1464318
- UPC # 078973013020
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 8 13/16 in |
Width | 15 in |
Depth | 11 in |
Details
Item | Adjustable Steel Book Rack,Black |
Construction | Steel |
Color | Black |
Number of Compartments | 6 |
Type | Vertical |
Includes | Anti-Slip Pads, Six adjustable compartments |
For Use With | Binders, Books, Files |
Material | Steel |
Recycled Content | 0.2 |
Description
Adjustable Steel Book Rack,Black, Number of Compartments 6, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.