Shop All Key Cabinets
Mmf Industries
80 unit capacity Steel Key Cabinet
Mfr # 201908003
Zoro # G1466059
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Sand
- Height 17-1/8"
- Includes (1) Key Tags, Out Key Tags and Location Charts
- Key Capacity (Units) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 201908003
- Zoro # G1466059
- UPC # 078541310834
- Country of Origin United States
- Category Key Cabinets
Dimensions
Height | 17-1/8" |
Details
Material | Steel |
Color | Sand |
Includes | (1) Key Tags, Out Key Tags and Location Charts |
Key Capacity (Units) | 80 |
Built-In | Slotted Steel Key Racks |
Item | Key Cabinet |
Description
Cabinet,Single Tag,80 Key,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Manhattan (F40 MNH 619)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- KNIPEX Knipex 414-001103 Control Cabinet Key (414-001103)
- BARSKA 64 unit capacity Steel Key Cabinet (CB13264)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- KIDDE 30 unit capacity Steel Key Cabinet (1801)
- DURABLE OFFICE PRODUCTS Locking Key Cabinet, 54-Key, Brushed Aluminum, Silver, 11 3/4 x 4 5/8 x 11 (1953-23)
- DEGUARD Key Safe for 133 Keys 25.59"x16.54"x7.87" (DEG-KS133)
- Mmf Industries Key Cabinets