Shop All Key Cabinets
Mmf Industries
60 unit capacity Steel Key Cabinet
Mfr # 201006003
Zoro # G1465060
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Sand
- Height 20-1/8"
- Key Capacity (Units) 60
- Finish chip-resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 201006003
- Zoro # G1465060
- UPC # 078541370630
- Country of Origin United States
- Category Key Cabinets
Dimensions
Height | 20-1/8" |
Details
Material | Steel |
Color | Sand |
Key Capacity (Units) | 60 |
Finish | chip-resistant |
Type | Small |
Item | Key Cabinet |
Description
Motor Vehicle Key Cabinet,60 Key,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Premium Black Mini Splitface Ledger Panel 4.5 In. X 16 In. Natural Slate Wall Tile, 10PK (ZOR-PNL-0076)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-9 (01-30032-9)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center White Contemporary Drawer Pull (BP1310122430)
- TRIMLITE 28" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2470pri8433)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- BARSKA Adjustable Key Cabinet with Combo Lock (CB13562)
- GEAR KEEPER Key Retractor, Belt Clip, 36inL (RT4-5851)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- GEAR KEEPER Key Retractor, Medium, Belt Clip, 36inL (RT4-5851-E)
- KIDDE Steel 30 Key Cabinet-Lockable (001801)
- ZORO SELECT 240 unit capacity Steel Key Cabinet (2NET6)
- Mmf Industries Key Cabinets