Shop All Key Cabinets
This Product is Discontinued
Mmf Industries
40 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 201204003
Zoro # G1464561
This Product is Discontinued
Key Features
- Material Steel
- Color Sand
- Height 11-3/8"
- Includes (40) Numbered Key Tags, Yellow "Out Key" Control Tags, and Cross-Reference Chart
- Key Capacity (Units) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 201204003
- Zoro # G1464561
- UPC # 078541374034
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 11-3/8" |
Depth | 3.4" |
Width | 7.8" |
Details
Material | Steel |
Color | Sand |
Includes | (40) Numbered Key Tags, Yellow "Out Key" Control Tags, and Cross-Reference Chart |
Key Capacity (Units) | 40 |
Item | Key Cabinet |
Features | Scratch Resistant, Piano Hinge, Heavy Duty, Durable, Pre-drilled Mounting Hole, Pull Handle, Combination Lock |
Description
Cabinet,Combo Lock,40 Key,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.