Shop All Key Cabinets
Mmf Industries
30 unit capacity Steel Key Cabinet
Mfr # 201903003
Zoro # G1466031
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Sand
- Height 12-1/8"
- Includes (1) Key Tags, Out Key Tags and Location Charts
- Key Capacity (Units) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 201903003
- Zoro # G1466031
- UPC # 078541310339
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 12-1/8" |
Details
Material | Steel |
Color | Sand |
Includes | (1) Key Tags, Out Key Tags and Location Charts |
Key Capacity (Units) | 30 |
Built-In | Slotted Steel Key Racks |
Item | Key Cabinet |
Description
Cabinet,Single Tag,30 Key,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ADJ L Angle (LS50Z)
- ILCO Ilco: DEADLATCH, 31/32" BACKSET, RH FLAT CLEAR/DARK BRONZE FP (ILCO-451-F-2-RH-628-313-BP)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP873128CHBRZ)
- ZORO SELECT Brown Viton O-Ring, Dash 346, PK2 (ZUSAVB75346)
- KIDDE 30 unit capacity Steel Key Cabinet (1795)
- CAR DEALER DEPOT Additional 96 Hook Panel For Heavy Duty Key Cabinet (7025-1)
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- HURON Slotted Heavy-duty Key Cabinet (HURHASZ0126)
- LUCKY LINE Label-It Tag with Ring, White, PK25 (28329)
- SUPRA Key Boxes (002048)
- Mmf Industries Key Cabinets