Shop All Key Cabinets
This Product is Discontinued
Mmf Industries
28 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 201202804
Zoro # G1465760
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Height 11-1/2"
- Includes (28) Hooks, White Oval Tags With Clips, and Labels, (1) Hardware
- Key Capacity (Units) 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mmf Industries
- MFR # 201202804
- Zoro # G1465760
- UPC # 078541155299
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 11-1/2" |
Details
Material | Steel |
Color | Black |
Includes | (28) Hooks, White Oval Tags With Clips, and Labels, (1) Hardware |
Key Capacity (Units) | 28 |
Type | Hook Style |
Built-In | Key Hooks |
Item | Key Cabinet |
Description
Security Cabinet,Steel,28 Key,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.