Shop All Automotive Speakers & Amplifiers
M&M Merchandisers
Pyle 10in 500 Watt Marine Woofer - PLMRW10
Mfr # PLMRW10
Zoro # G103786471
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M&M Merchandisers
- MFR # PLMRW10
- Zoro # G103786471
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Pyle 10" 500 Watt Marine Woofer.
10" High Quality Polypropylene Cone.
Water Resistant Construction Design.
60 oz Magnet Structure.
1.5" High Temperature Voice Coil .
500 Watts Peak Power.
Frequency Response: 25 - 2.5K Hz.
4 Ohm Impedance.
Sensitivity: 93 db.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Fuel Filter Wrench for 3.2L Ford Transit Diesel (60482)
- CRESCENT JOBOX Black Steel Underbed Box 30" x 18" x 18" (791982)
- BALDWIN FILTERS Filter, Oval, 7-19/32" L, 5-3/32" Dia. (CV15004)
- S.U.R. & R. AUTO PARTS 5/16"-5/16" Strait Psh Qk Cnct (KP040)
- PYLE Dual Marine Wakeboard Speakers, PLMRWB65LEB (PLMRWB65LEB)
- PYRAMID 2000 Watt 2 Channel Bridgeable Mosfet Amplifier (PB918)
- PYLE 4Ch 2" Full Range Motorcycle (PLMCA76)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- M&M Merchandisers Automotive Audio & Video