Shop All Ear Plugs
Mlx
Mlx 6600 Softies Single-Use Earplugs; Cordless - Orange
Mfr # 6600
Zoro # G603933573
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Provides leverage on hand operated valve wheels.
- Smooth, aluminum - magnesium body reduces chance of sparking.
- Comfortable rounded grip.
- Head designed to fit and grip valve wheels.
- Wrench Type - Valve Wheel
- Opening Size - 1.75 in.
- Opening Type - Open End
- Finish - Rough
- Length - 17.62 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (N9676DTM)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- NEVS 1/2" Color Coding Dots Lime - Sheet Form (DOT-12M Lime)
- JACKSON SAFETY H2O Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 26 dB, M, Blue, 100 Pairs (13822)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 200PK (HNG207)
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- 3M 3M„¢ 312-1201 E-A-R Classic„¢ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002300)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 32 dB, Red, Yellow, 200 PK (7010384671)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- Mlx Hearing Protection