Shop All Traffic Safety Vests and Apparel
M.L.Kishig
Ml Kishigo 1176 Contrasting Mesh Breakaway Vest, Xl
Mfr # 1176 XL
Zoro # G2452942
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Orange
- Standards Class 2
- Size XL
- Material Polyester
- Vest Stripe Color Family Hi-Viz Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.L.Kishig
- MFR # 1176 XL
- Zoro # G2452942
- Country of Origin Unknown
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Details
Color | Hi-Viz Orange |
Standards | Class 2 |
Item | Reflective Clothing |
Material | Polyester |
Vest Stripe Color Family | Hi-Viz Yellow |
Closure Type | Hook & Loop |
Description
The Ml Kishigo 1176 Ultra-Cool Breakaway Safety Vest Is Made From 100% Polyester. The Unique Design Features Breakaway Shoulders, Side And Front Closures To Prevent Injuries From Snags Or Entanglement On Equipment. Features 2-Inch Wide Hivis Striping With 4 1/2" Contrasting Color Background For Enhanced Ansi Class 2 Safety. This Vest Is Also Equipped With Sufficient Pocket Space Which Includes A 2-Tier, 4-Division Pencil Pocket, An Inside Lower Right Patch Pocket And An Inside Right Cell Phone Pocket.,XL
- •Ultra-Cool 100% polyester mesh.
- •Hook & loop breakaway shoulders, sides & front closure.
- •2 wide high performance reflective material with 4.5 contrasting color.
- •Left chest mic tab.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel, Max. Number Zones 96 (GEM-P9600)
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- C.H. HANSON Stencil, Resident, 6 x 4 In. (70330)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- TOUGH DUCK Moto Vest, WV042-BLACK-5XL (WV042)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM61)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL22)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (CSA) (48-73-5062)
- 2W INTERNATIONAL Premium Safety Vest, Black, Large (CV-BK L)
- M.L.Kishig High Visibility Clothing