Shop All Adhesive Anchor Accessories
Mkt Fastening
Wire Mesh Screen, 10 in L, 1/2 in Dia.
Mfr # 7708940
Zoro # G5116776
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 7708940
- Zoro # G5116776
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 10 in |
Overall Diameter | 1/2 in |
Details
Item | Wire Mesh Screen |
Description
Wire Mesh Screen,1/2" x 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-18 x 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490050)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- RECOIL Pro Series Recoil Kit, UNC, 6-32, 12 pcs. (33566)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02850)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 5/8 in Dia., 10 PK (3210000)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- MKT FASTENING Wire Mesh Screen, 6 in L, 3/4 in Dia. (7712924)
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 1 in Dia., 6 PK (3216000)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK (3214000)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- Mkt Fastening Adhesive Anchors & Accessories