Shop All Wedge Anchors
Mkt Fastening
Wedge Anchor, Steel 4 PK
Mfr # 273412T
Zoro # G4455236
product price: $96.39
/pk 4, $24.10/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/4 in
- Overall Length 12 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 273412T
- Zoro # G4455236
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4 in |
Overall Length | 12 in |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3 3/8 in |
Thread Length | 2 in |
Anchor Dia. | 3/4 in |
Anchor Length | 12 in |
Washer Outside Diameter | 1.469 in |
Nut Width | 1.125 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 12 in, Thread Length 2 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 15,126 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,201 lb, Nut Width 1.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0200)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (10C37KCS)
- SABERDRIVE Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive, 752 PK (54895)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain (M51940.120.0001)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Galvanized, 5 PK (2858312)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Galvanized, 5 PK (2834414)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (2612512)
- MKT FASTENING Sup-r Stud+ Wedge Anchor, 3/8" Dia., 5" L, Steel Yellow Zinc, 50 PK (2538500)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 20 PK (2838334)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (2612234)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Yellow Zinc, 25 PK (2534414)
- Mkt Fastening Wedge Anchors