Shop All Wedge Anchors
Mkt Fastening
SZ-B Wedge Anchor, 12 mm Dia., 90 mm L, Steel Zinc Plated, 10 PK
Mfr # M16110301
Zoro # G5234629
product price: $40.59
/pk 10, $4.06/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Compatible Material Concrete
- Sub-Brand SZ-B
- Material Steel
- Finish Zinc Plated
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # M16110301
- Zoro # G5234629
- Country of Origin Germany
- Category Wedge Anchors
Dimensions
Anchor Diameter | 12 mm |
Overall Length | 90 mm |
Drill Bit Size | 12 mm |
Thread Size | M8 |
Minimum Installation Depth | 70 mm |
Nut Width | 13 mm |
Washer Outside Diameter | 20 mm |
Description
Wedge Anchor Stud, System of Measurement Metric, Anchor Diameter 12 mm, Thread Size M8, Overall Length 90 mm, Thread Length Not Applicable, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 12 mm, Minimum Installation Depth 70 mm, Minimum Material Thickness 127 mm, Ultimate Shear Strength (4,000 psi Concrete) 8,497 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,780 lb, Nut Width 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.050.0800)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53405 5)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04005.075.0550)
- MKT FASTENING SZ-B Wedge Anchor, 24 mm Dia., 137 mm L, Steel Zinc Plated, 10 PK (M16505301)
- MKT FASTENING SZ-B Wedge Anchor, 15 mm Dia., 96 mm L, Steel Zinc Plated, 5 PK (M16205301)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Yellow Zinc, 10 PK (2578600)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Plain, 10 PK (2712414)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK (2712334)
- MKT FASTENING Sup-r Stud+ Wedge Anchor, 1-1/4" Dia., 12" L, Steel Yellow Zinc, 5 PK (2511412)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 25 PK (7427SD2-PWR)
- Mkt Fastening Concrete Anchors