Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 4" L, 50 PK
Mfr # 8340500
Zoro # G5117826
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Sub-Brand SUP-R Toggle
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 8340500
- Zoro # G5117826
- UPC # 082275485218
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, White (90198)
- MKT FASTENING Screw Anchor, 7/8" L, Nylon, 1000 PK (8451000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8325500)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MKT FASTENING Screw Anchor, 1" L, Nylon, 1000 PK (8461000)
- MKT FASTENING Plastic Screw Anchor Kit, 1" L, Nylon (8460100)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8345500)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- Mkt Fastening Hollow Wall Anchors