Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 4" L, 50 PK
Mfr # 8320200
Zoro # G5118051
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Sub-Brand SUP-R Toggle
- Head Type Round
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 8320200
- Zoro # G5118051
- UPC # 082275484211
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Round |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 4 PK (250332BG)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length (78010)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (1HBT4)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- MKT FASTENING Holly Screw Anchor, 100 PK (120000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8345500)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8325500)
- MKT FASTENING Screw Anchor, 7/8" L, Nylon, 1000 PK (8451000)
- MIDWEST FASTENER Toggle Bolt, 1-1/5" L, Steel, 100 PK (04111)
- Mkt Fastening Hollow Wall Anchors