Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 4" L, 50 PK
Mfr # 8320100
Zoro # G5118060
product price: $13.55
/pk 50, $0.27/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Anchor Length 4"
- Sub-Brand SUP-R Toggle
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 8320100
- Zoro # G5118060
- UPC # 082275484136
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Flat |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 25 PK (U07001.037.0175)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Hex Head Slotted Drive, 100 PK (53806)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- MKT FASTENING Hollow Wall Setting Tool (110000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8315100)
- MKT FASTENING Screw Anchor, 100 PK (8571000)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TB44DS)
- Mkt Fastening Hollow Wall Anchors