Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 4" L, 50 PK
Mfr # 8310200
Zoro # G5118121
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Sub-Brand SUP-R Toggle
- Head Type Round
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 8310200
- Zoro # G5118121
- UPC # 082275483375
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Round |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x4, PK10 (U01080.037.0400)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.050.0400)
- MIDWEST FASTENER #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33903)
- MKT FASTENING Hollow Wall Setting Tool (110000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8375000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8325500)
- MKT FASTENING Screw Anchor, 100 PK (8571000)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8315100)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- Mkt Fastening Hollow Wall Anchors