Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 4" L, 25 PK
Mfr # 8385000
Zoro # G5117869
product price: $43.55
/pk 25, $1.74/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Sub-Brand SUP-R Toggle
- Head Type Round
- Drive Type Combination
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 8385000
- Zoro # G5117869
- UPC # 082275486390
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Round |
Drive Type | Combination |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/16"-18, Steel, Grade A, Plain (A04202000HH)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2148)
- PALRAM Wood Screw, 2, 250 PK (93035)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- MKT FASTENING Plastic Screw Anchor Kit, 7/8" L, Nylon (8450100)
- MKT FASTENING Screw Anchor, 7/8" L, Nylon, 1000 PK (8451000)
- MKT FASTENING Holly Screw Anchor, 100 PK (123000)
- MKT FASTENING Plastic Screw Anchor Kit, 1" L, Nylon (8460100)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- TANNER 1/4in x 4in, Toggle Bolt Spring Wing Typ Hollow Wall Anchors, Combo Round Head (TB-106)
- Mkt Fastening Hollow Wall Anchors