Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 3" L, 50 PK
Mfr # 8335100
Zoro # G5118018
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Anchor Length 3"
- Sub-Brand SUP-R Toggle
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 8335100
- Zoro # G5118018
- UPC # 082275484655
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Flat |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Eyebolt, 1/4"x4", Stainless Reg (36500196)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (U48170.037.0200)
- ZORO SELECT M3-0.50 x 30 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0030)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- MKT FASTENING Holly Screw Anchor, 100 PK (120000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- MKT FASTENING Hollow Wall Setting Tool (110000)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 30 PK (X1E-CON-ANC-DRY-2000x30)
- Mkt Fastening Hollow Wall Anchors