Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 3" L, 50 PK
Mfr # 8315000
Zoro # G5118106
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Sub-Brand SUP-R Toggle
- Head Type Round
- Drive Type Combination
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 8315000
- Zoro # G5118106
- UPC # 082275483535
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Round |
Drive Type | Combination |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Bronze Steel Pan Head Phillips Drive, 20 PK (35958)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09016)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8315100)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- MKT FASTENING Screw Anchor, 7/8" L, Nylon, 1000 PK (8451000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8325500)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 100 PK (U30533.013.0125)
- Mkt Fastening Hollow Wall Anchors