Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 3" L, 50 PK
Mfr # 8305200
Zoro # G5118149
product price: $12.69
/pk 50, $0.25/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Sub-Brand SUP-R Toggle
- Head Type Round
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 8305200
- Zoro # G5118149
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Round |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .054" x 1-1/16" Zinc Plated Steel Safety Pins 10PK (930023)
- DANCO Faucet Washer Flat 1/4L (88573)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.019.1200)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- MKT FASTENING Hollow Wall Setting Tool (110000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 2" L, 50 PK (8303200)
- MKT FASTENING Holly Screw Anchor, 100 PK (120000)
- PRIMELINE TOOLS Toggle Bolt, 3" L, 50 PK (MP10531)
- Mkt Fastening Hollow Wall Anchors