Shop All Hollow Wall Anchors
Mkt Fastening
SUP-R Toggle Toggle Bolt, 2" L, 50 PK
Mfr # 8303000
Zoro # G5118185
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Sub-Brand SUP-R Toggle
- Head Type Round
- Drive Type Combination
- Usable Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 8303000
- Zoro # G5118185
- UPC # 082275482378
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Usable Length | 2" |
Details
Item | Toggle Bolt |
Sub-Brand | SUP-R Toggle |
Head Type | Round |
Drive Type | Combination |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel 50 PK (54789)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (69575)
- ZORO SELECT Set Screw, M5 x 0.80mm, 12mm L, PK100 (M51240.050.0012)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- MKT FASTENING Plastic Screw Anchor Kit, 7/8" L, Nylon (8450100)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- MKT FASTENING Screw Anchor, 1" L, Nylon, 1000 PK (8461000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8345500)
- MKT FASTENING Plastic Screw Anchor Kit, 1" L, Nylon (8460100)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- Mkt Fastening Hollow Wall Anchors