Shop All Wedge Anchors
Mkt Fastening
SUP-R-STUD + Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 5 PK
Mfr # 2634700
Zoro # G4461405
product price: $30.25
/pk 5, $6.05/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Compatible Material Concrete
- Sub-Brand SUP-R-STUD +
- Material Steel
- Finish Zinc Plated
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 2634700
- Zoro # G4461405
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-3/8" |
Thread Length | 4 in |
Washer Outside Diameter | 1.469 in |
Nut Width | 1.125 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 7 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 15,126 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,201 lb, Nut Width 1.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1074)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel Plain (WWG550625062512)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 20 PK (2638234)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (2612512)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 5-1/4" L, Steel Zinc Plated (261550I)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 20 PK (2638334)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (2658100)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Plain, 20 PK (2738214)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK (51803)
- Mkt Fastening Concrete Anchors