Shop All Wedge Anchors
Mkt Fastening
SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Plain, 20 PK
Mfr # 2714214
Zoro # G4461527
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand SUP-R-STUD +
- Material Steel
- Finish Plain
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 2714214
- Zoro # G4461527
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 1 3/8 in |
Nut Width | 0.4375 in |
Washer Outside Diameter | 0.625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/4 in, Thread Length 1 3/8 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,472 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,015 lb, Nut Width 0.4375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade 8, Phosphate and Oil, 11/32 in Ht, 100 PK (U12470.037.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, 100 PK (50257)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05628-PWR)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Plain, 10 PK (2712234)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 7" L, Steel Plain, 5 PK (2758700)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Plain, 4 PK (2778600)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Yellow Zinc, 25 PK (2558812)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 10 PK (2812414)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Yellow Zinc, 10 PK (2519000)
- RED HEAD Wedge Anchor, Carbon Steel zinc, 50 PK (WS-3830)
- Mkt Fastening Concrete Anchors