Shop All Lag Shield Anchors
Mkt Fastening
SUP-R-STUD TZ Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK
Mfr # 6105000
Zoro # G4455491
product price: $9.39
/pk 25, $0.38/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 5/8"
- Overall Length 1-1/2"
- Sub-Brand SUP-R-STUD TZ
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 6105000
- Zoro # G4455491
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 1-1/2" |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 1-1/2" |
Thread Size | 5/16"-18 |
Screw Size | 5/16 in |
Thread Depth | 1.5 in |
Minimum Installation Depth | 1 1/2 in |
Bolt or Rod Size | 5/16 in |
Description
Expansion Anchor, Anchor Diameter 5/8 in, Overall Length 1 1/2 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 1.5 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 1 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 2,400 lb, Maximum Ultimate Shear Strength 2,400 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,620 lb, Maximum Ultimate Tension Strength 2,620 lb, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Chrome Plated Finish, 10 PK (74348)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK (NB308050P-100)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-1015-3.8)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 25 PK (3305000)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3306000)
- MKT FASTENING Double Lag Shield, 3/4" Dia, 2-1/16" L, Alloy Steel Plain, 10 PK (6206000)
- MKT FASTENING Double Lag Shield, 7/8" Dia, 2-1/2" L, Alloy Steel Plain, 10 PK (6208000)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 3/4" L, Alloy Steel Plain, 100 PK (3531000)
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- HILLMAN 1/2 In. Short Solid Lag Screw Shield, 10PK (370197)
- Mkt Fastening Concrete Anchors